Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder, ISO, Dbl Acting

  • Mfr # CD85N16-10-B

  • Zoro # G813366802


product price: $37.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
End Cap Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD85N16-10-B
Zoro #
G813366802
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Size
M6 x 1
Bore Diameter
16 mm
Body Diameter
16 mm
Rod Diameter
6 mm
Inlet Size
M5 x 0.8
Stroke Length
10 mm

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
End Cap Material
Aluminum
Piston Rod Material
Stainless Steel
Cushion Type
Rubber Cushion
Piston Material
Brass
Standards
CETOP RP52P, ISO 6432, RoHS Compliant
Series
C85
Minimum Operating Temperature
-4 Degrees F
Lead Wire Type
No Lead Wire
Minimum Operating Pressure
7.25 MPa
Rod Gender
Male
Rod Rotation
Rotating Rod
Body Material Grade
316
System of Measurement
Metric
Mounting Orientation
Horizontal, Vertical
Body Material Finish
Anodized
Air Inlet Type
Metric Standard
Air Inlet Center to Center Distance
52 mm
Inlet Gender
Female
Number of Rods
Single Rod
Maximum Operating Temperature
176 Degrees F
Actuation Type
Air Extend, Air Retract
Weight
0.09 kg
Cylinder Repair
Non-Repairable
Maximum Operating Pressure
145 MPa
For Fluid Type
Air
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 16 mm, Cushion Type Rubber Cushion, Stroke Length 10 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.