Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder, ISO, Dbl Acting

  • Mfr # CD85N16-100-B

  • Zoro # G814534842


product price: $43.49
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Rod Thread Size
M6 x 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD85N16-100-B
Zoro #
G814534842
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Size
M6 x 1
Stroke Length
100 mm
Bore Diameter
16 mm
Inlet Size
M5 x 0.8
Rod Diameter
6 mm
Body Diameter
16 mm

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
End Cap Material
Aluminum
Piston Rod Material
Stainless Steel
Piston Material
Brass
Standards
CETOP RP52P, ISO 6432, RoHS Compliant
Cushion Type
Rubber Cushion
For Fluid Type
Air
Weight
0.09 kg
Minimum Operating Pressure
7.25 MPa
Mounting Orientation
Horizontal, Vertical
Maximum Operating Pressure
145 MPa
Air Inlet Center to Center Distance
142 mm
Lead Wire Type
No Lead Wire
System of Measurement
Metric
Minimum Operating Temperature
-4 Degrees F
Rod Gender
Male
Air Inlet Type
Metric Standard
Actuation Type
Air Extend, Air Retract
Cylinder Repair
Non-Repairable
Series
C85
Body Material Grade
316
Maximum Operating Temperature
176 Degrees F
Body Material Finish
Anodized
Number of Rods
Single Rod
Inlet Gender
Female
Rod Rotation
Rotating Rod
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 16 mm, Cushion Type Rubber Cushion, Stroke Length 100 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.