Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder, ISO, Dbl Acting

  • Mfr # CD85N16-50C-B

  • Zoro # G413344460


product price: $59.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
End Cap Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CD85N16-50C-B
Zoro #
G413344460
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Size
M6 x 1
Inlet Size
M5 x 0.8
Rod Diameter
6 mm
Bore Diameter
16 mm
Stroke Length
50 mm
Body Diameter
16 mm

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
End Cap Material
Aluminum
Piston Rod Material
Stainless Steel
Standards
CETOP RP52P, ISO 6432, RoHS Compliant
Cushion Type
Air Cushion
Piston Material
Brass
Rod Gender
Male
System of Measurement
Metric
Series
C85
For Fluid Type
Air
Minimum Operating Temperature
-4 Degrees F
Inlet Gender
Female
Rod Rotation
Rotating Rod
Actuation Type
Air Extend, Air Retract
Number of Rods
Single Rod
Minimum Operating Pressure
7.25 MPa
Body Material Finish
Anodized
Mounting Orientation
Horizontal, Vertical
Maximum Operating Temperature
176 Degrees F
Maximum Operating Pressure
145 MPa
Air Inlet Type
Metric Standard
Lead Wire Type
No Lead Wire
Body Material Grade
316
Cylinder Repair
Non-Repairable
Air Inlet Center to Center Distance
92 mm
Weight
0.1 kg
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 16 mm, Cushion Type Air Cushion, Stroke Length 50 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade 316

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.