Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder, ISO, Dbl Acting

  • Mfr # CD85N20-100C-B

  • Zoro # G013344488


product price: $72.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD85N20-100C-B
Zoro #
G013344488
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M8 x 1.25
Body Diameter
22 mm
Inlet Size
1/8 in
Stroke Length
100 mm
Rod Diameter
8 mm
Bore Diameter
20 mm

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Cushion Type
Air Cushion
Piston Material
Aluminum
End Cap Material
Aluminum
Standards
CETOP RP52P, ISO 6432, RoHS Compliant
Rod Rotation
Rotating Rod
System of Measurement
Metric
Body Material Grade
316
For Fluid Type
Air
Weight
0.18 kg
Piston Rod Material Finish
Chrome Plated
Lead Wire Type
No Lead Wire
Minimum Operating Pressure
7.25 MPa
Mounting Orientation
Horizontal, Vertical
Inlet Gender
Female
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
Piston Rod Material Grade
C45
Body Material Finish
Anodized
Series
C85
Rod Gender
Male
Actuation Type
Air Extend, Air Retract
Air Inlet Center to Center Distance
146 mm
Maximum Operating Pressure
145 MPa
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
176 Degrees F
Air Inlet Type
G
Piston Material Finish
Chromate Coated

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 20 mm, Cushion Type Air Cushion, Stroke Length 100 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.