Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder, ISO, Dbl Acting

  • Mfr # CD85N20-25-B

  • Zoro # G613344529


product price: $42.89
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD85N20-25-B
Zoro #
G613344529
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Size
M8 x 1.25
Body Diameter
22 mm
Inlet Size
1/8 in
Rod Diameter
8 mm
Bore Diameter
20 mm
Stroke Length
25 mm

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Standards
CETOP RP52P, ISO 6432, RoHS Compliant
Cushion Type
Rubber Cushion
End Cap Material
Aluminum
For Fluid Type
Air
Cylinder Repair
Non-Repairable
Air Inlet Type
G
System of Measurement
Metric
Rod Rotation
Rotating Rod
Rod Gender
Male
Maximum Operating Temperature
176 Degrees F
Actuation Type
Air Extend, Air Retract
Lead Wire Type
No Lead Wire
Series
C85
Mounting Orientation
Horizontal, Vertical
Piston Rod Material Grade
C45
Piston Material Finish
Chromate Coated
Minimum Operating Temperature
-4 Degrees F
Weight
0.18 kg
Air Inlet Center to Center Distance
71 mm
Body Material Grade
316
Minimum Operating Pressure
7.25 MPa
Maximum Operating Pressure
145 MPa
Body Material Finish
Anodized
Number of Rods
Single Rod
Piston Rod Material Finish
Chrome Plated
Inlet Gender
Female

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 25 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.