Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder, ISO, Dbl Acting

  • Mfr # CD85N20-80C-B

  • Zoro # G213366877


product price: $74.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Rod Thread Size
M8 x 1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD85N20-80C-B
Zoro #
G213366877
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Size
M8 x 1.25
Body Diameter
22 mm
Stroke Length
80 mm
Rod Diameter
8 mm
Bore Diameter
20 mm
Inlet Size
1/8 in

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Standards
CETOP RP52P, ISO 6432, RoHS Compliant
Piston Material
Aluminum
Cushion Type
Air Cushion
Piston Rod Material
Carbon Steel
End Cap Material
Aluminum
Inlet Gender
Female
For Fluid Type
Air
Maximum Operating Pressure
145 MPa
Rod Gender
Male
Cylinder Repair
Non-Repairable
Series
C85
Air Inlet Type
G
Maximum Operating Temperature
176 Degrees F
Number of Rods
Single Rod
Body Material Grade
316
System of Measurement
Metric
Actuation Type
Air Extend, Air Retract
Minimum Operating Temperature
-4 Degrees F
Minimum Operating Pressure
7.25 MPa
Rod Rotation
Rotating Rod
Air Inlet Center to Center Distance
126 mm
Piston Material Finish
Chromate Coated
Piston Rod Material Finish
Chrome Plated
Weight
0.18 kg
Body Material Finish
Anodized
Lead Wire Type
No Lead Wire
Mounting Orientation
Horizontal, Vertical
Piston Rod Material Grade
C45

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 20 mm, Cushion Type Air Cushion, Stroke Length 80 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.