Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder, NCA1, Tie Rod

  • Mfr # NCA1B200-0300

  • Zoro # G613344338


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
3/4 in
Cylinder Type
Tie Rod
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCA1B200-0300
Zoro #
G613344338
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
3/4 in
Rod Thread Size
7/16"-20
Stroke Length
3 in
Rod Diameter
5/8 in
Overall Width
2 1/2 in
Inlet Size
3/8 in
Overall Height
2 1/2 in
Bore Diameter
2 in

Details

Item
Tie Rod Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Tie Rod
Magnetic Piston
Non-Magnetic Piston
Tie Rod Material
Carbon Steel
End Cap Material
Aluminum
Cushion Type
Air Cushion
Standards
RoHS Compliant
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Piston Material Finish
Anodized
Actuation Type
Air Extend, Air Retract
Mounting Orientation
Horizontal, Vertical
For Fluid Type
Air
Maximum Operating Pressure
250 psi
Air Inlet Type
NPTF
Minimum Operating Temperature
40 Degrees F
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Rod Gender
Male
Series
NCA1
Number of Rods
Single Rod
Body Material Finish
Anodized
Cylinder Repair
Non-Repairable
Weight
2.35 lb
System of Measurement
Inch
Minimum Operating Pressure
8 psi
Air Inlet Center to Center Distance
5 13/32 in
Maximum Operating Temperature
140 Degrees F
Inlet Gender
Female

Description

Tie Rod Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 2 in, Cushion Type Air Cushion, Stroke Length 3 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Mounting Location Front, Tie Rod Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.