Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder, NCA1, Tie Rod

  • Mfr # NCA1B325-1400

  • Zoro # G013344396


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
1 1/8 in
Cylinder Type
Tie Rod
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCA1B325-1400
Zoro #
G013344396
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
1 1/8 in
Rod Thread Size
3/4"-16
Overall Width
3 3/4 in
Overall Height
3 3/4 in
Stroke Length
14 in
Inlet Size
1/2 in
Rod Diameter
1 in
Bore Diameter
3 1/4 in

Details

Cylinder Action
Double Acting
Item
Tie Rod Cylinder
Body Material
Aluminum
Cylinder Type
Tie Rod
Magnetic Piston
Non-Magnetic Piston
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Tie Rod Material
Carbon Steel
End Cap Material
Aluminum
Cushion Type
Air Cushion
For Fluid Type
Air
Weight
6.03 lb
Minimum Operating Pressure
8 psi
Maximum Operating Temperature
140 Degrees F
Lead Wire Type
No Lead Wire
Body Material Finish
Anodized
Minimum Operating Temperature
40 Degrees F
Piston Material Finish
Anodized
Air Inlet Center to Center Distance
16 23/32 in
Number of Rods
Single Rod
Rod Rotation
Rotating Rod
Series
NCA1
Mounting Orientation
Horizontal, Vertical
Maximum Operating Pressure
250 psi
Rod Gender
Male
Cylinder Repair
Non-Repairable
Actuation Type
Air Extend, Air Retract
System of Measurement
Inch
Air Inlet Type
NPTF
Inlet Gender
Female

Description

Tie Rod Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 3 1/4 in, Cushion Type Air Cushion, Stroke Length 14 in, Inlet Size 1/2 in, Air Inlet Type NPTF, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Mounting Location Front, Tie Rod Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.