Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder, NCA1, Tie Rod

  • Mfr # NCDA1B325-1200

  • Zoro # G713344191


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
1 1/8 in
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDA1B325-1200
Zoro #
G713344191
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
1 1/8 in
Rod Thread Size
3/4"-16
Bore Diameter
3 1/4 in
Overall Width
3 3/4 in
Stroke Length
12 in
Overall Height
3 3/4 in
Rod Diameter
1 in
Inlet Size
1/2 in

Details

Item
Tie Rod Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
End Cap Material
Aluminum
Tie Rod Material
Carbon Steel
Piston Material
Aluminum
Cushion Type
Air Cushion
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Actuation Type
Air Extend, Air Retract
Maximum Operating Temperature
140 Degrees F
Piston Material Finish
Anodized
Cylinder Repair
Non-Repairable
Air Inlet Type
NPTF
Body Material Finish
Anodized
System of Measurement
Inch
Minimum Operating Pressure
8 psi
Rod Rotation
Rotating Rod
Air Inlet Center to Center Distance
14 23/32 in
Inlet Gender
Female
Mounting Orientation
Horizontal, Vertical
Number of Rods
Single Rod
Minimum Operating Temperature
40 Degrees F
Maximum Operating Pressure
250 psi
Series
NCA1
Lead Wire Type
No Lead Wire
Weight
6.03 lb
Rod Gender
Male
For Fluid Type
Air

Description

Tie Rod Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 3 1/4 in, Cushion Type Air Cushion, Stroke Length 12 in, Inlet Size 1/2 in, Air Inlet Type NPTF, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Mounting Location Front, Tie Rod Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.