Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder, NCA1, Tie Rod

  • Mfr # NCDA1D150-0200

  • Zoro # G713344580


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
3/4 in
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDA1D150-0200
Zoro #
G713344580
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
3/4 in
Rod Thread Size
7/16"-20
Overall Width
2 in
Overall Height
2 in
Inlet Size
3/8 in
Bore Diameter
1 1/2 in
Stroke Length
2 in
Rod Diameter
5/8 in

Details

Cylinder Action
Double Acting
Item
Tie Rod Cylinder
Body Material
Aluminum
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Piston Material
Aluminum
End Cap Material
Aluminum
Piston Rod Material
Carbon Steel
Cushion Type
Air Cushion
Tie Rod Material
Carbon Steel
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Air
System of Measurement
Inch
Minimum Operating Pressure
8 psi
Mounting Orientation
Horizontal, Vertical
Air Inlet Type
NPTF
Actuation Type
Air Extend, Air Retract
Inlet Gender
Female
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Rod Gender
Male
Air Inlet Center to Center Distance
4 23/64 in
Piston Material Finish
Anodized
Body Material Finish
Anodized
Minimum Operating Temperature
40 Degrees F
Cylinder Repair
Non-Repairable
Maximum Operating Pressure
250 psi
Weight
2.27 lb
Series
NCA1
Number of Rods
Single Rod

Description

Tie Rod Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Clevis, Bore Diameter 1 1/2 in, Cushion Type Air Cushion, Stroke Length 2 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Mounting Location Rear, Tie Rod Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.