Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder, Pin

  • Mfr # NCJPB10-037D

  • Zoro # G713344269


product price: $31.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Brass
Rod Thread Length
1/2 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCJPB10-037D
Zoro #
G713344269
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
1/2 in
Rod Thread Size
#10-32 UNF
Overall Height
13/16 in
Rod Diameter
3/16 in
Inlet Size
#10-32
Overall Width
11/16 in
Bore Diameter
3/8 in
Stroke Length
3/8 in

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Brass
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Stainless Steel
Standards
RoHS Compliant
Cushion Type
None
Rod Rotation
Rotating Rod
Minimum Operating Temperature
5 Degrees F
Series
NCJP
Lead Wire Type
No Lead Wire
Rod Gender
Male
Cylinder Repair
Non-Repairable
System of Measurement
Inch
Maximum Operating Pressure
100 psi
Air Inlet Center to Center Distance
1 47/64 in
Mounting Orientation
Horizontal, Vertical
Minimum Operating Pressure
8.8 psi
Air Inlet Type
UNF
Actuation Type
Air Extend, Air Retract
Number of Rods
Single Rod
Maximum Operating Temperature
140 Degrees F
Inlet Gender
Female
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Brass, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 3/8 in, Cushion Type None, Stroke Length 3/8 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade Not Applicable, Overall Width 11/16 in, Overall Height 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.