Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder, RHC, High Power

  • Mfr # RHCB25-200

  • Zoro # G913367105


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
19.5 mm
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHCB25-200
Zoro #
G913367105
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
19.5 mm
Rod Thread Size
M24 x 1.5
Inlet Size
1/4 in
Bore Diameter
25 mm
Overall Width
36 mm
Rod Diameter
12 mm
Overall Height
45.5 mm
Stroke Length
200 mm

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Aluminum
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Cushion Type
Adjustable
End Cap Material
Aluminum
Standards
RoHS Compliant
Piston Material
Aluminum
Weight
1.62 kg
System of Measurement
Metric
Mounting Orientation
Horizontal, Vertical
Inlet Gender
Female
Number of Rods
Single Rod
Rod Gender
Male
Actuation Type
Air Extend, Air Retract
Lead Wire Type
No Lead Wire
Maximum Operating Pressure
145 MPa
Rod Rotation
Rotating Rod
Cylinder Repair
Non-Repairable
Air Inlet Type
Rc
Minimum Operating Pressure
7.25 MPa
Maximum Operating Temperature
140 Degrees F
Piston Material Finish
Chromate Coated
Air Inlet Center to Center Distance
87 mm
Minimum Operating Temperature
14 Degrees F
Body Material Finish
Anodized
For Fluid Type
Air
Series
RHC
Piston Rod Material Finish
Chrome Plated

Description

Round Body Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 25 mm, Cushion Type Adjustable, Stroke Length 200 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.