Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder, RHC, High Power

  • Mfr # RHCB32-500

  • Zoro # G413344804


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
19.5 mm
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHCB32-500
Zoro #
G413344804
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
19.5 mm
Rod Thread Size
M30 x 1.5
Stroke Length
500 mm
Overall Height
51.5 mm
Rod Diameter
12 mm
Bore Diameter
32 mm
Overall Width
44 mm
Inlet Size
1/8 in

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Aluminum
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Cushion Type
Adjustable
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
End Cap Material
Aluminum
Piston Material
Aluminum
Piston Rod Material Finish
Chrome Plated
Lead Wire Type
No Lead Wire
Inlet Gender
Female
Body Material Finish
Anodized
Series
RHC
Actuation Type
Air Extend, Air Retract
Maximum Operating Pressure
145 MPa
Minimum Operating Pressure
7.25 MPa
Mounting Orientation
Horizontal, Vertical
Number of Rods
Single Rod
Piston Material Finish
Chromate Coated
System of Measurement
Metric
Weight
2.04 kg
Air Inlet Center to Center Distance
88.5 mm
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
14 Degrees F
For Fluid Type
Air
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod
Air Inlet Type
Rc
Rod Gender
Male

Description

Round Body Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 32 mm, Cushion Type Adjustable, Stroke Length 500 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.