Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder, Rotary Clamp

  • Mfr # MKB32-20RZ

  • Zoro # G913370624


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Rod Thread Size
M10 x 1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKB32-20RZ
Zoro #
G913370624
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M10 x 1.5
Stroke Length
20 mm
Overall Width
49.5 mm
Bore Diameter
32 mm
Rod Diameter
16 mm
Inlet Size
1/8 in

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Piston Material
Aluminum
Cushion Type
Rubber Cushion
For Fluid Type
Air
Number of Rods
Single Rod
Body Material Finish
Anodized
End Cap Material Finish
Nickel Plated
Rod Rotation
Rotating Rod
Series
MK-Z
Air Inlet Center to Center Distance
49.5 mm
Weight
0.49 kg
Inlet Gender
Female
Actuation Type
Air Extend, Air Retract
Piston Rod Material Finish
Nickel Plated
Air Inlet Type
Rc
Mounting Orientation
Vertical
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
145 MPa
Maximum Operating Temperature
158 Degrees F
System of Measurement
Metric
Includes
(4) Washers
Cylinder Repair
Non-Repairable
Minimum Operating Pressure
14.5 MPa
Lead Wire Type
No Lead Wire
Rod Gender
Female

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Not Applicable, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 20 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Nickel Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.