Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder, Rotary Clamp

  • Mfr # MKB32-30RZ

  • Zoro # G713344306


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Cushion Type
Rubber Cushion
Series
MK-Z
Magnetic Piston
Magnetic Piston
Rod Rotation
Rotating Rod
Number of Rods
Single Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKB32-30RZ
Zoro #
G713344306
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
32 mm
Inlet Size
1/8 in
Rod Diameter
16 mm
Overall Width
49.5 mm
Stroke Length
30 mm
Rod Thread Size
M10 x 1.5

Details

Item
Air Cylinder
Cushion Type
Rubber Cushion
Series
MK-Z
Magnetic Piston
Magnetic Piston
Rod Rotation
Rotating Rod
Number of Rods
Single Rod
Rod Gender
Female
Piston Rod Material
Carbon Steel
Lead Wire Type
No Lead Wire
Maximum Operating Pressure
145 MPa
Body Material
Aluminum
Air Inlet Center to Center Distance
59.5 mm
Weight
0.54 kg
Mounting Orientation
Vertical
System of Measurement
Metric
Piston Rod Material Finish
Nickel Plated
Minimum Operating Pressure
14.5 MPa
Standards
RoHS Compliant
Maximum Operating Temperature
158 Degrees F
Inlet Gender
Female
Cylinder Action
Double Acting
Air Inlet Type
Rc
Cylinder Repair
Non-Repairable
Actuation Type
Air Extend, Air Retract
Includes
(4) Washers
For Fluid Type
Air
End Cap Material Finish
Nickel Plated
Piston Material
Aluminum
Body Material Finish
Anodized
Minimum Operating Temperature
14 Degrees F

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Not Applicable, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 30 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Nickel Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.