Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder, Rotary Clamp

  • Mfr # MKB40-10RZ

  • Zoro # G514533763


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKB40-10RZ
Zoro #
G514533763
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M10 x 1.5
Overall Width
57 mm
Inlet Size
1/8 in
Bore Diameter
40 mm
Stroke Length
10 mm
Rod Diameter
16 mm

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Body Material
Aluminum
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Cushion Type
Rubber Cushion
Air Inlet Type
Rc
End Cap Material Finish
Nickel Plated
Minimum Operating Pressure
14.5 MPa
Piston Rod Material Finish
Nickel Plated
Maximum Operating Temperature
158 Degrees F
Air Inlet Center to Center Distance
37 mm
Actuation Type
Air Extend, Air Retract
Inlet Gender
Female
Mounting Orientation
Vertical
Body Material Finish
Anodized
Includes
(4) Washers
Cylinder Repair
Non-Repairable
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
145 MPa
System of Measurement
Metric
Series
MK-Z
Rod Gender
Female
Weight
0.52 kg
For Fluid Type
Air
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Number of Rods
Single Rod

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Not Applicable, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 40 mm, Cushion Type Rubber Cushion, Stroke Length 10 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Nickel Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.