Zoro Homepage

Cylinder, Round Body, NCG SERIES

  • Mfr # NCGDN32-0100-XC37

  • Zoro # G011672996


product price: $59.29
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Rod Thread Size
M10 x 1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCGDN32-0100-XC37
Zoro #
G011672996
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M10 x 1.25
Bore Diameter
32 mm
Body Diameter
38 mm
Inlet Size
1/8 in
Stroke Length
1 in

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Cushion Type
Rubber Cushion
Actuation Type
Air Extend, Air Retract
Number of Rods
Single Rod
Air Inlet Type
Rc
Cylinder Repair
Repairable
Series
NCG
Mounting Orientation
Horizontal, Vertical
Rod Gender
Male
Inlet Gender
Female
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
System of Measurement
Metric

Description

Round Body Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Double Clevis, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 1 in, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Mounting Location Rear, Body Material Grade Not Applicable, Body Diameter 38 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.