Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYLINDER, TIE ROD

  • Mfr # C96SB40-80C

  • Zoro # G513344902


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
24 mm
Cylinder Type
Tie Rod
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96SB40-80C
Zoro #
G513344902
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
24 mm
Rod Thread Size
M12 x 1.25
Stroke Length
80 mm
Inlet Size
1/4 in
Overall Width
54 mm
Rod Diameter
16 mm
Overall Height
54 mm
Bore Diameter
40 mm

Details

Item
Tie Rod Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Tie Rod
Magnetic Piston
Non-Magnetic Piston
Tie Rod Material
Carbon Steel
Piston Material
Aluminum
Cushion Type
Air Cushion, Bumpers
Piston Rod Material
Carbon Steel
Standards
ISO 15552, RoHS Compliant
Actuation Type
Air Extend, Air Retract
Series
C96
For Fluid Type
Air
Air Inlet Center to Center Distance
157 mm
Rod Rotation
Rotating Rod
Maximum Operating Pressure
145 MPa
Minimum Operating Temperature
-4 Degrees F
Air Inlet Type
G
Lead Wire Type
No Lead Wire
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
System of Measurement
Metric
Mounting Orientation
Horizontal, Vertical
Minimum Operating Pressure
7.25 MPa
Rod Gender
Male
Weight
0.64 kg
Maximum Operating Temperature
158 Degrees F
Inlet Gender
Female

Description

Tie Rod Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 40 mm, Cushion Type Air Cushion, Bumpers, Stroke Length 80 mm, Inlet Size 1/4 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Mounting Location Front, Tie Rod Material Carbon Steel, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.