Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYLINDER, TIE ROD

  • Mfr # C96SDB32-250C

  • Zoro # G014534840


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
22 mm
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96SDB32-250C
Zoro #
G014534840
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
22 mm
Rod Thread Size
M10 x 1.25
Overall Width
47 mm
Overall Height
47 mm
Rod Diameter
12 mm
Stroke Length
250 mm
Inlet Size
1/8 in
Bore Diameter
32 mm

Details

Cylinder Action
Double Acting
Item
Tie Rod Cylinder
Body Material
Aluminum
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
Standards
ISO 15552, RoHS Compliant
Piston Material
Aluminum
Cushion Type
Air Cushion, Bumpers
Piston Rod Material
Carbon Steel
Tie Rod Material
Carbon Steel
Maximum Operating Pressure
145 MPa
Rod Rotation
Rotating Rod
For Fluid Type
Air
Maximum Operating Temperature
158 Degrees F
Number of Rods
Single Rod
Inlet Gender
Female
Weight
0.43 kg
Cylinder Repair
Non-Repairable
Lead Wire Type
No Lead Wire
Minimum Operating Pressure
7.25 MPa
Air Inlet Type
G
Series
C96
System of Measurement
Metric
Mounting Orientation
Horizontal, Vertical
Actuation Type
Air Extend, Air Retract
Minimum Operating Temperature
-4 Degrees F
Rod Gender
Male
Air Inlet Center to Center Distance
318 mm

Description

Tie Rod Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 32 mm, Cushion Type Air Cushion, Bumpers, Stroke Length 250 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Mounting Location Front, Tie Rod Material Carbon Steel, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.