Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYLINDER, TIE ROD

  • Mfr # C96SDB32-400C

  • Zoro # G314534830


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
22 mm
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96SDB32-400C
Zoro #
G314534830
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
22 mm
Rod Thread Size
M10 x 1.25
Bore Diameter
32 mm
Inlet Size
1/8 in
Stroke Length
400 mm
Rod Diameter
12 mm
Overall Height
47 mm
Overall Width
47 mm

Details

Cylinder Action
Double Acting
Item
Tie Rod Cylinder
Body Material
Aluminum
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Tie Rod Material
Carbon Steel
Piston Rod Material
Carbon Steel
Cushion Type
Air Cushion, Bumpers
Standards
ISO 15552, RoHS Compliant
Inlet Gender
Female
Rod Rotation
Rotating Rod
Air Inlet Center to Center Distance
468 mm
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
158 Degrees F
Mounting Orientation
Horizontal, Vertical
Air Inlet Type
G
Series
C96
Actuation Type
Air Extend, Air Retract
Weight
0.43 kg
Rod Gender
Male
Number of Rods
Single Rod
Lead Wire Type
No Lead Wire
Maximum Operating Pressure
145 MPa
Minimum Operating Pressure
7.25 MPa
System of Measurement
Metric
For Fluid Type
Air
Cylinder Repair
Non-Repairable

Description

Tie Rod Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 32 mm, Cushion Type Air Cushion, Bumpers, Stroke Length 400 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Mounting Location Front, Tie Rod Material Carbon Steel, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.