Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYLINDER, TIE ROD

  • Mfr # C96SDB40-200C

  • Zoro # G713344764


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
24 mm
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96SDB40-200C
Zoro #
G713344764
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
24 mm
Rod Thread Size
M12 x 1.25
Overall Height
54 mm
Inlet Size
1/4 in
Overall Width
54 mm
Rod Diameter
16 mm
Bore Diameter
40 mm
Stroke Length
200 mm

Details

Cylinder Action
Double Acting
Item
Tie Rod Cylinder
Body Material
Aluminum
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
Cushion Type
Air Cushion, Bumpers
Standards
ISO 15552, RoHS Compliant
Tie Rod Material
Carbon Steel
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Rod Rotation
Rotating Rod
Cylinder Repair
Non-Repairable
Minimum Operating Temperature
-4 Degrees F
System of Measurement
Metric
Lead Wire Type
No Lead Wire
Series
C96
Minimum Operating Pressure
7.25 MPa
Mounting Orientation
Horizontal, Vertical
Maximum Operating Temperature
158 Degrees F
Inlet Gender
Female
Air Inlet Type
G
Weight
0.64 kg
Rod Gender
Male
Maximum Operating Pressure
145 MPa
For Fluid Type
Air
Actuation Type
Air Extend, Air Retract
Air Inlet Center to Center Distance
277 mm
Number of Rods
Single Rod

Description

Tie Rod Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 40 mm, Cushion Type Air Cushion, Bumpers, Stroke Length 200 mm, Inlet Size 1/4 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Mounting Location Front, Tie Rod Material Carbon Steel, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.