Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYLINDER, TIE ROD

  • Mfr # C96SDB63-125C

  • Zoro # G014534789


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
32 mm
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96SDB63-125C
Zoro #
G014534789
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
32 mm
Rod Diameter
20 mm
Overall Width
77 mm
Inlet Size
3/8 in
Rod Thread Size
M16 x 1.5
Stroke Length
125 mm
Overall Height
77 mm
End Cap Length
45 mm
Bore Diameter
63 mm

Details

Cylinder Action
Double Acting
Item
Tie Rod Cylinder
Body Material
Aluminum
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
End Cap Material
Aluminum
Minimum Operating Pressure
7.25 MPa
Number of Rods
Single Rod
Maximum Operating Temperature
158 Degrees F
Piston Rod Material Finish
Chrome Plated
Minimum Operating Temperature
-4 Degrees F
Piston Rod Material
Carbon Steel
Cushion Type
Air Cushion, Bumpers
System of Measurement
Metric
Air Inlet Type
G
For Fluid Type
Air
Series
C96
Maximum Operating Pressure
145 MPa
Body Material Finish
Anodized
Weight
1.42 kg
Standards
ISO 15552, RoHS Compliant
Piston Material
Aluminum
Tie Rod Material
Carbon Steel
Rod Rotation
Rotating Rod
Inlet Gender
Female
Lead Wire Type
No Lead Wire
Mounting Orientation
Horizontal, Vertical
Cylinder Repair
Non-Repairable
Rod Gender
Male
Air Inlet Center to Center Distance
214 mm
Actuation Type
Air Extend, Air Retract

Description

Tie Rod Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 63 mm, Cushion Type Air Cushion, Bumpers, Stroke Length 125 mm, Inlet Size 3/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.