Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYLINDER, TIE ROD

  • Mfr # C96YDB32-50C

  • Zoro # G513344698


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
Standards
ISO 15552, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96YDB32-50C
Zoro #
G513344698
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M10 x 1.25
Inlet Size
1/8 in
Body Diameter
54 mm
Bore Diameter
32 mm
Stroke Length
50 mm

Details

Cylinder Action
Double Acting
Item
Tie Rod Cylinder
Body Material
Aluminum
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
Standards
ISO 15552, RoHS Compliant
Piston Rod Material
Aluminum
Cushion Type
Bumpers
Cylinder Repair
Non-Repairable
Number of Rods
Single Rod
Rod Gender
Male
Maximum Operating Pressure
101.5 MPa
Rod Rotation
Rotating Rod
Actuation Type
Air Extend, Air Retract
Series
C96
Inlet Gender
Female
Minimum Operating Pressure
2.9 MPa
Maximum Operating Temperature
158 Degrees F
Mounting Orientation
Horizontal, Vertical
Air Inlet Type
G
Lead Wire Type
No Lead Wire
Minimum Operating Temperature
-4 Degrees F
System of Measurement
Metric
For Fluid Type
Air

Description

Tie Rod Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 32 mm, Cushion Type Bumpers, Stroke Length 50 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Mounting Location Front, Body Material Grade Not Applicable, Body Diameter 54 mm, Inlet Gender Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.