Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYLINDER, TIE ROD

  • Mfr # CP96SDB40-100C

  • Zoro # G113366892


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
24 mm
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP96SDB40-100C
Zoro #
G113366892
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
24 mm
Rod Thread Size
M12 x 1.25
Overall Height
54 mm
Bore Diameter
40 mm
Overall Width
54 mm
Rod Diameter
16 mm
Stroke Length
100 mm
Inlet Size
1/4 in

Details

Cylinder Action
Double Acting
Item
Tie Rod Cylinder
Body Material
Aluminum
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
Tie Rod Material
Carbon Steel
Piston Rod Material
Carbon Steel
Cushion Type
Air Cushion, Bumpers
Piston Material
Aluminum
Standards
RoHS Compliant
Series
CP96
Maximum Operating Pressure
145 MPa
Actuation Type
Air Extend, Air Retract
Maximum Operating Temperature
158 Degrees F
System of Measurement
Metric
Air Inlet Type
G
Inlet Gender
Female
Rod Gender
Male
Number of Rods
Single Rod
Lead Wire Type
No Lead Wire
Minimum Operating Pressure
7.25 MPa
For Fluid Type
Air
Minimum Operating Temperature
-4 Degrees F
Weight
0.66 kg
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod
Air Inlet Center to Center Distance
177 mm
Mounting Orientation
Horizontal, Vertical

Description

Tie Rod Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 40 mm, Cushion Type Air Cushion, Bumpers, Stroke Length 100 mm, Inlet Size 1/4 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Mounting Location Front, Tie Rod Material Carbon Steel, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.