Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYLINDER, TIE ROD

  • Mfr # CP96SDB40-320C

  • Zoro # G313344171


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
24 mm
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP96SDB40-320C
Zoro #
G313344171
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
24 mm
Rod Thread Size
M12 x 1.25
Overall Height
54 mm
Stroke Length
320 mm
Overall Width
54 mm
Bore Diameter
40 mm
Inlet Size
1/4 in
Rod Diameter
16 mm

Details

Cylinder Action
Double Acting
Item
Tie Rod Cylinder
Body Material
Aluminum
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Tie Rod Material
Carbon Steel
Standards
RoHS Compliant
Cushion Type
Air Cushion, Bumpers
Piston Material
Aluminum
Cylinder Repair
Non-Repairable
Series
CP96
Actuation Type
Air Extend, Air Retract
Number of Rods
Single Rod
Rod Gender
Male
Minimum Operating Temperature
-4 Degrees F
Rod Rotation
Rotating Rod
System of Measurement
Metric
Maximum Operating Temperature
158 Degrees F
Air Inlet Center to Center Distance
397 mm
Weight
0.66 kg
Maximum Operating Pressure
145 MPa
Lead Wire Type
No Lead Wire
Mounting Orientation
Horizontal, Vertical
Minimum Operating Pressure
7.25 MPa
Inlet Gender
Female
Air Inlet Type
G
For Fluid Type
Air

Description

Tie Rod Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 40 mm, Cushion Type Air Cushion, Bumpers, Stroke Length 320 mm, Inlet Size 1/4 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Mounting Location Front, Tie Rod Material Carbon Steel, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.