DBL ROD END CLEVIS NCJ 210
Mfr # NY-J010B
Zoro # G114548051
product price: $3.99
/eaKey Features
Mount Type
Clevis
Includes
(2) Retaining Ring, Clevis Bracket Pin, Rod Jam Nut
Series
NY
Overall Length
15/16 in
Product Type
Double Rod End Clevis
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NY-J010B
Zoro #
G114548051
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
15/16 in
Overall Height
9/16 in
Thread Size
#6-40
For Bore Diameter
3/8 in
Details
Mount Type
Clevis
Item
Double Rod Clevis
Includes
(2) Retaining Ring, Clevis Bracket Pin, Rod Jam Nut
Series
NY
Product Type
Double Rod End Clevis
System of Measurement
Inch
Standards
RoHS Compliant
Description
Double Rod Clevis, Mount Type Clevis, For Bore Diameter 3/8 in, Overall Length 15/16 in, Overall Height 9/16 in, Includes (2) Retaining Ring, Clevis Bracket Pin, Rod Jam Nut, Thread Size #6-40, Product Type Double Rod End Clevis, Standards RoHS Compliant, Series NY, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.