Shop SMC

DblDiaphragmPump, 1/4inBSPT, PTFE, 20lpm

  • Mfr # PA3210-03
  • Zoro # G4999429

product price: 
$
769.99
/ea
Free Shipping & Returns

Key Features

Height
4 33/64 in
Width
3 59/64 in
Connection Style
BSPT
Max. Flow GPM
5.28 gpm
Max. Flow
20 lpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PA3210-03
Zoro #
G4999429
UPC #
-
Country of Origin
Japan
Item
Double Diaphragm Pump
Connection Style
BSPT
Max. Flow GPM
5.28 gpm
Max. Flow
20 lpm
Self-Priming Dry
1 m
Manifold Connection
BSPT
Agency Compliance
RoHS
Max. Temp - Pumps
140 Degrees F
Self-Priming Wet
6 m
Housing Material - Pumps
Stainless Steel
Diaphragm Material - Pumps
PTFE
Max. Operating Pressure
87 psi
Valve Type
Check
Pump Operation Type
Air
Max. Viscosity - Pumps
1 cps
Standards
RoHS Compliant
Viscosity (Maximum)
1 cps
Priming
Self-Priming
Operating Pressure (Maximum)
87 psi
Media Temperature (Maximum)
140 Degrees F
Wetted Housing Material
Stainless Steel
Diaphragm Material
PTFE
Flow Rate (Maximum)
20 lpm
Air Intake Connection Type
BSPT
Media Intake Connection Type
BSPT
Media Discharge Connection Type
BSPT
Wetted Body Material
Stainless Steel
Manifold Connection Standard
BSPT
Diaphragm Base Material
PTFE

Dimensions

Height
4 33/64 in
Width
3 59/64 in
Air Inlet Size
1/4 in BSPT
Inlet/Outlet Size
3/8 in
Length
5.1 in
Media Discharge Connection Size
3/8 in
Overall Length
5.1 in
Overall Height
4.5 in
Media Intake Connection Size
3/8 in
Air Intake Connection Size
1/4 in
Overall Width
3.9 in
Wire Rope Length
5.1 in

Description

Double Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type BSPT, Diaphragm Material PTFE, Flow Rate (Maximum) 20 lpm, Media Discharge Connection Size 3/8 in, Media Discharge Connection Type BSPT, Media Intake Connection Size 3/8 in, Media Intake Connection Type BSPT, Media Temperature (Maximum) 140 Degrees F, Operating Pressure (Maximum) 87 psi, Priming Self-Priming, Viscosity (Maximum) 1 cps, Wetted Housing Material Stainless Steel, Standards RoHS Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.