Zoro Homepage

DETACHABLE REAR CLEVIS KIT

  • Mfr # CA2-D04

  • Zoro # G714534126


product price: $27.75
/ea

Key Features

Mount Type
Clevis
Includes
Clevis Bracket Pin, Flat Washer, Split Pin
Series
CA2
Standards
RoHS Compliant
Compatible with Series
CNA2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA2-D04
Zoro #
G714534126
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
40 mm

Details

Mount Type
Clevis
Item
Mounting Bracket
Includes
Clevis Bracket Pin, Flat Washer, Split Pin
Series
CA2
Standards
RoHS Compliant
Compatible with Series
CNA2
Weight
1.75 lb
System of Measurement
Metric
Mount Location
Rear
Product Type
Mounting Bracket

Description

Mounting Bracket, Mount Type Clevis, Mount Location Rear, For Bore Diameter 40 mm, Compatible with Series CNA2, Includes Clevis Bracket Pin, Flat Washer, Split Pin, Product Type Mounting Bracket, Standards RoHS Compliant, Weight 1.75 lb, Series CA2, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.