Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dig In PNP 8 In M8 Connector

  • Mfr # EX600-DXPC

  • Zoro # G1281386


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Overall Height
106 in
Overall Width
56 3/8 in
Overall Length
63 3/16 in
IP Rating
IP67
Compatible Series
S0700, SV1000/2000/3000, SY Series, VQC1000/2000/4000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX600-DXPC
Zoro #
G1281386
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
106 in
Overall Width
56 3/8 in
Overall Length
63 3/16 in

Details

Item
Interface Unit
IP Rating
IP67
Compatible Series
S0700, SV1000/2000/3000, SY Series, VQC1000/2000/4000
For Protocol
CC-Link IE Field(TM), EtherCAT(R), EtherNet/IP(TM), PROFIBUS(TM), PROFINET(TM)
Power Connector Type
D-Sub; M12 Connector; M8 Connector; Spring Cage Terminal
Product Type
Input/Output Unit
Communication Connector Type
D-Sub; M12 Connector; M8 Connector; Spring Cage Terminal
Number of Inputs - Maximum
8
Compatible Product Type
Valve
Valve Voltage
24V DC
Valve Current
0.25 A

Description

DIGITAL IN PNP 8 IN M8 CON

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.