Zoro Homepage

Digital Pressure Sensor, 45 in Overall H

  • Mfr # ZSE20B-T-N01-WA1

  • Zoro # G911363444


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Port Size
5 mm
Standards
CE, RoHS Compliant, UL/CSA (E216656)
Voltage
12 to 24V DC
Port Type
Metric
Maximum Vacuum Pressure
101 kPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSE20B-T-N01-WA1
Zoro #
G911363444
UPC #
-
Country of Origin
Japan

Dimensions

Port Size
5 mm
Overall Height
45 in
Lead Length
2 m
Overall Depth
34 5/8 in
Overall Width
30 in

Details

Item
Digital Pressure Sensor
Standards
CE, RoHS Compliant, UL/CSA (E216656)
Voltage
12 to 24V DC
Port Type
Metric
Maximum Vacuum Pressure
101 kPa
Minimum Vacuum Pressure
0 kPa
Minimum Operating Temperature
-5 Degrees C
Switch Output Type
2 NPN Outputs/2 PNP Outputs
Includes
Bracket
Series
ZSE
Weight
24 g
Maximum Operating Temperature
50 Degrees C

Description

Digital Pressure Sensor, Includes Bracket, Lead Length 2 m, Maximum Operating Temperature 50 Degrees C, Maximum Vacuum Pressure 101 kPa, Minimum Operating Temperature -5 Degrees C, Minimum Vacuum Pressure 0 kPa, Overall Depth 34 5/8 in, Overall Height 45 in, Overall Width 30 in, Port Size 5 mm, Port Type Metric, Series ZSE, Standards CE, RoHS Compliant, UL/CSA (E216656), Switch Output Type 2 NPN Outputs/2 PNP Outputs, Voltage 12 to 24V DC, Weight 24 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.