DIGITAL PRESSURE SWITCH
Mfr # ZSE20BF-L-N01-W
Zoro # G421914730
product price: $129.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSE20BF-L-N01-W
Zoro #
G421914730
UPC #
-
Country of Origin
Japan
Description
Pressure Switch, Electrical Connection Type 4-Pin Snap-In Plug, Lead Length 2M, Maximum Operating Temperature 50 Degrees C, Maximum Vacuum Pressure 0 kPa, Minimum Operating Temperature -5 Degrees C, Minimum Vacuum Pressure -101 kPa, Overall Depth 9 mm, Overall Width 30 mm, Port Size 1/8 in, Port Type NPT, Series ZSE20B(F)-L, Signal Pressure - Maximum 100 kPa, Signal Pressure - Minimum -100 kPa, Switch Output Type 1 Output/2 Output NPN/PNP Open Collector, Vacuum Cup Port Size 1/8 in
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.