Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DLB ROD END CLEVIS NCJ2 16

  • Mfr # NY-J016B

  • Zoro # G914548251


product price: $4.19
/ea

Key Features

Mount Type
Clevis
Includes
(2) Retaining Ring, Clevis Bracket Pin, Rod Jam Nut
Series
NY
Overall Length
15/16 in
For Bore Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NY-J016B
Zoro #
G914548251
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15/16 in
For Bore Diameter
5/8 in
Overall Height
9/16 in
Thread Size
#10-32

Details

Mount Type
Clevis
Item
Double Rod Clevis
Includes
(2) Retaining Ring, Clevis Bracket Pin, Rod Jam Nut
Series
NY
Product Type
Double Rod End Clevis
Standards
RoHS Compliant
System of Measurement
Inch

Description

Double Rod Clevis, Mount Type Clevis, For Bore Diameter 5/8 in, Overall Length 15/16 in, Overall Height 9/16 in, Includes (2) Retaining Ring, Clevis Bracket Pin, Rod Jam Nut, Thread Size #10-32, Product Type Double Rod End Clevis, Standards RoHS Compliant, Series NY, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.