Zoro Homepage

DOUBLE CLEVIS

  • Mfr # CQS-D020

  • Zoro # G714534065


product price: $13.89
/ea

Key Features

Mount Type
Clevis
Series
CQS
Standards
RoHS Compliant
Product Type
Mounting Bracket
For Bore Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQS-D020
Zoro #
G714534065
UPC #
-
Country of Origin
China

Dimensions

For Bore Diameter
20 mm

Details

Mount Type
Clevis
Item
Mounting Bracket
Series
CQS
Standards
RoHS Compliant
Product Type
Mounting Bracket
System of Measurement
Metric
Compatible with Series
CQS
Weight
92 g

Description

Mounting Bracket, Mount Type Clevis, For Bore Diameter 20 mm, Compatible with Series CQS, Product Type Mounting Bracket, Standards RoHS Compliant, Weight 92 g, Series CQS, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.