Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Clevis for 180mm

  • Mfr # CS1-D18

  • Zoro # G5001361


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Clevis
Series
CS1
Product Type
Mounting Bracket
System of Measurement
Metric
For Bore Diameter
180 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1-D18
Zoro #
G5001361
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
180 mm

Details

Mount Type
Clevis
Item
Double Clevis
Series
CS1
Product Type
Mounting Bracket
System of Measurement
Metric
Compatible with Brand
SMC
Compatible with Series
CLS
Weight
22.15 lb
Mount Location
Rear
Standards
RoHS Compliant

Description

Double Clevis, Mount Type Clevis, Mount Location Rear, For Bore Diameter 180 mm, Compatible with Brand SMC, Compatible with Series CLS, Product Type Mounting Bracket, Standards RoHS Compliant, Weight 22.15 lb, Series CS1, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.