Zoro Homepage

Double Clevis for 40mm MDB

  • Mfr # MB-D04

  • Zoro # G5001319


product price: $32.25
/ea

Key Features

Mount Type
Clevis
Series
MB
Compatible with Brand
SMC
For Bore Diameter
40 mm
Product Type
Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-D04
Zoro #
G5001319
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
40 mm

Details

Mount Type
Clevis
Item
Double Clevis
Series
MB
Compatible with Brand
SMC
Product Type
Mounting Bracket
System of Measurement
Metric
Compatible with Series
MB
Weight
1.1 lb

Description

Double Clevis, Mount Type Clevis, For Bore Diameter 40 mm, Compatible with Brand SMC, Compatible with Series MB, Product Type Mounting Bracket, Weight 1.1 lb, Series MB, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.