Zoro Homepage

Double Clevis for 63mm

  • Mfr # CA2-D06

  • Zoro # G5001459


product price: $29.19
/ea

Key Features

Mount Type
Clevis
Series
CA2
Compatible with Series
CNA2
Standards
RoHS Compliant
Product Type
Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA2-D06
Zoro #
G5001459
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
63 mm

Details

Mount Type
Clevis
Item
Double Clevis
Series
CA2
Compatible with Series
CNA2
Standards
RoHS Compliant
Product Type
Mounting Bracket
Weight
1.76 lb
Mount Location
Rear
Compatible with Brand
SMC
System of Measurement
Metric

Description

Double Clevis, Mount Type Clevis, Mount Location Rear, For Bore Diameter 63 mm, Compatible with Brand SMC, Compatible with Series CNA2, Product Type Mounting Bracket, Standards RoHS Compliant, Weight 1.76 lb, Series CA2, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.