DOUBLE KNUCKLE JOINT
Mfr # Y-04D
Zoro # G314534588
product price: $14.85
/eaKey Features
Includes
Flat Washer, Knuckle Pin, Split Pin
Series
Y
Overall Length
55.5 mm
Compatible with Manufacturer Model Number
CDA2D40-100Z-NW-M9BW
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y-04D
Zoro #
G314534588
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
55.5 mm
For Bore Diameter
40 mm
Thread Size
M14 x 1.5
Details
Item
Knuckle Joint
Includes
Flat Washer, Knuckle Pin, Split Pin
Series
Y
Compatible with Manufacturer Model Number
CDA2D40-100Z-NW-M9BW
System of Measurement
Metric
Standards
RoHS Compliant
Product Type
Knuckle Joint
Body Material
Cast Iron
Compatible with Series
CA2
Compatible with Mfr. Model No.
CDA2D40-100Z-NW-M9BW
For Use with Mfr Model Number
CDA2D40-100Z-NW-M9BW
Compatible Manufacturer Part Number
CDA2D40-100Z-NW-M9BW
Compatible Manufacturer Model Number
CDA2D40-100Z-NW-M9BW
For Use With Mfr. Model Number
CDA2D40-100Z-NW-M9BW
Compatible with Manufacturer Model No.
CDA2D40-100Z-NW-M9BW
Compatible Pump Manufacturer Part Number
CDA2D40-100Z-NW-M9BW
Compatible Mfr. Model Number
CDA2D40-100Z-NW-M9BW
Description
Knuckle Joint, For Bore Diameter 40 mm, Body Material Cast Iron, Overall Length 55.5 mm, Compatible with Series CA2, Compatible with Manufacturer Model Number CDA2D40-100Z-NW-M9BW, Includes Flat Washer, Knuckle Pin, Split Pin, Thread Size M14 x 1.5, Product Type Knuckle Joint, Standards RoHS Compliant, Series Y, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.