Zoro Homepage

DOUBLE KNUCKLE JOINT

  • Mfr # Y-08D

  • Zoro # G314534670


product price: $45.35
/ea

Key Features

Includes
Flat Washer, Knuckle Pin, Split Pin
Series
Y
Overall Length
76.5 mm
Compatible with Manufacturer Model Number
CDA2D40-100Z-NW-M9BW
For Bore Diameter
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-08D
Zoro #
G314534670
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
76.5 mm
For Bore Diameter
80 mm
Thread Size
M22 x 1.5

Details

Item
Knuckle Joint
Includes
Flat Washer, Knuckle Pin, Split Pin
Series
Y
Compatible with Manufacturer Model Number
CDA2D40-100Z-NW-M9BW
Compatible with Series
CA2
Product Type
Knuckle Joint
Standards
RoHS Compliant
System of Measurement
Metric
Body Material
Cast Iron
Compatible with Mfr. Model No.
CDA2D40-100Z-NW-M9BW
For Use with Mfr Model Number
CDA2D40-100Z-NW-M9BW
Compatible Manufacturer Part Number
CDA2D40-100Z-NW-M9BW
Compatible Manufacturer Model Number
CDA2D40-100Z-NW-M9BW
For Use With Mfr. Model Number
CDA2D40-100Z-NW-M9BW
Compatible with Manufacturer Model No.
CDA2D40-100Z-NW-M9BW
Compatible Pump Manufacturer Part Number
CDA2D40-100Z-NW-M9BW
Compatible Mfr. Model Number
CDA2D40-100Z-NW-M9BW

Description

Knuckle Joint, For Bore Diameter 80 mm, Body Material Cast Iron, Overall Length 76.5 mm, Compatible with Series CA2, Compatible with Manufacturer Model Number CDA2D40-100Z-NW-M9BW, Includes Flat Washer, Knuckle Pin, Split Pin, Thread Size M22 x 1.5, Product Type Knuckle Joint, Standards RoHS Compliant, Series Y, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.