Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Rear Clevis, 32mm Bore

  • Mfr # D5032

  • Zoro # G914534018


product price: $22.89
/ea

Key Features

Mount Type
Clevis
Includes
Screws
Series
D50
Overall Length
48 mm
Overall Width
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D5032
Zoro #
G914534018
UPC #
-
Country of Origin
China

Dimensions

Overall Length
48 mm
Overall Width
48 mm
For Bore Diameter
32 mm
Mount Hole Center-to-Center Width
32.5 mm
Mount Hole Center-to-Center Length
32.5 mm

Details

Mount Type
Clevis
Item
Double Clevis
Includes
Screws
Series
D50
Body Material
Steel
Compatible with Brand
SMC
Product Type
Double Clevis
Mount Location
Rear
System of Measurement
Metric
Compatible with Series
C95, C96
Standards
RoHS Compliant

Description

Double Clevis, Mount Type Clevis, Mount Location Rear, For Bore Diameter 32 mm, Body Material Steel, Overall Length 48 mm, Mount Hole Center-to-Center Width 32.5 mm, Overall Width 48 mm, Compatible with Brand SMC, Compatible with Series C95, C96, Includes Screws, Mount Hole Center-to-Center Length 32.5 mm, Product Type Double Clevis, Standards RoHS Compliant, Series D50, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.