Zoro Homepage

Double Rear Clevis, 40mm Bore

  • Mfr # D5040

  • Zoro # G514534036


product price: $27.19
/ea

Key Features

Mount Type
Clevis
Includes
Screws
Series
D50
Overall Length
56 mm
Overall Width
56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D5040
Zoro #
G514534036
UPC #
-
Country of Origin
China

Dimensions

Overall Length
56 mm
Overall Width
56 mm
Mount Hole Center-to-Center Width
38 mm
For Bore Diameter
40 mm
Mount Hole Center-to-Center Length
38 mm

Details

Mount Type
Clevis
Item
Double Clevis
Includes
Screws
Series
D50
Compatible with Brand
SMC
Standards
RoHS Compliant
Product Type
Double Clevis
Mount Location
Rear
Body Material
Steel
System of Measurement
Metric
Compatible with Series
C95, C96
Weight
0.4 lb

Description

Double Clevis, Mount Type Clevis, Mount Location Rear, For Bore Diameter 40 mm, Body Material Steel, Overall Length 56 mm, Mount Hole Center-to-Center Width 38 mm, Overall Width 56 mm, Compatible with Brand SMC, Compatible with Series C95, C96, Includes Screws, Mount Hole Center-to-Center Length 38 mm, Product Type Double Clevis, Standards RoHS Compliant, Weight 0.4 lb, Series D50, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.