Double Rear Clevis, 50mm Bore
Mfr # D5050
Zoro # G614534028
product price: $31.15
/eaKey Features
Mount Type
Clevis
Includes
Screws
Overall Length
64 mm
Series
D50
Product Type
Double Clevis
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D5050
Zoro #
G614534028
UPC #
-
Country of Origin
China
Dimensions
Overall Length
64 mm
Mount Hole Center-to-Center Width
46.5 mm
Mount Hole Center-to-Center Length
46.5 mm
For Bore Diameter
50 mm
Overall Width
64 mm
Details
Mount Type
Clevis
Item
Double Clevis
Includes
Screws
Series
D50
Product Type
Double Clevis
System of Measurement
Metric
Compatible with Series
C95, C96
Compatible with Brand
SMC
Standards
RoHS Compliant
Body Material
Steel
Weight
0.66 lb
Description
Double Clevis, Mount Type Clevis, For Bore Diameter 50 mm, Body Material Steel, Overall Length 64 mm, Mount Hole Center-to-Center Width 46.5 mm, Overall Width 64 mm, Compatible with Brand SMC, Compatible with Series C95, C96, Includes Screws, Mount Hole Center-to-Center Length 46.5 mm, Product Type Double Clevis, Standards RoHS Compliant, Weight 0.66 lb, Series D50, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.