Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Rear Clevis, 63mm Bore

  • Mfr # D5063

  • Zoro # G514534074


product price: $58.29
/ea

Key Features

Mount Type
Clevis
Includes
Screws
Series
D50
Overall Length
75 mm
For Bore Diameter
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D5063
Zoro #
G514534074
UPC #
-
Country of Origin
China

Dimensions

Overall Length
75 mm
For Bore Diameter
63 mm
Mount Hole Center-to-Center Width
56.5 mm
Mount Hole Center-to-Center Length
46.5 mm
Overall Width
64 mm

Details

Mount Type
Clevis
Item
Double Clevis
Includes
Screws
Series
D50
System of Measurement
Metric
Standards
RoHS Compliant
Compatible with Series
C95, C96
Product Type
Double Clevis
Body Material
Steel
Compatible with Brand
SMC

Description

Double Clevis, Mount Type Clevis, For Bore Diameter 63 mm, Body Material Steel, Overall Length 75 mm, Mount Hole Center-to-Center Width 56.5 mm, Overall Width 64 mm, Compatible with Brand SMC, Compatible with Series C95, C96, Includes Screws, Mount Hole Center-to-Center Length 46.5 mm, Product Type Double Clevis, Standards RoHS Compliant, Series D50, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.