Zoro Homepage

Double Rear Clevis, 80mm Bore

  • Mfr # D5080

  • Zoro # G414534006


product price: $54.39
/ea

Key Features

Mount Type
Clevis
Includes
Screws
Overall Length
95 mm
Series
D50
Compatible with Brand
SMC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D5080
Zoro #
G414534006
UPC #
-
Country of Origin
China

Dimensions

Overall Length
95 mm
For Bore Diameter
80 mm
Mount Hole Center-to-Center Width
72 mm
Mount Hole Center-to-Center Length
72 mm
Overall Width
95 mm

Details

Mount Type
Clevis
Item
Double Clevis
Includes
Screws
Series
D50
Compatible with Brand
SMC
Body Material
Steel
Product Type
Double Clevis
System of Measurement
Metric
Compatible with Series
C95, C96
Standards
RoHS Compliant
Weight
1.08 lb

Description

Double Clevis, Mount Type Clevis, For Bore Diameter 80 mm, Body Material Steel, Overall Length 95 mm, Mount Hole Center-to-Center Width 72 mm, Overall Width 95 mm, Compatible with Brand SMC, Compatible with Series C95, C96, Includes Screws, Mount Hole Center-to-Center Length 72 mm, Product Type Double Clevis, Standards RoHS Compliant, Weight 1.08 lb, Series D50, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.