Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Piston Cylinder, 10mmBore, 100mmStrke

  • Mfr # CXSM10-100-XB11

  • Zoro # G4399558


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSM10-100-XB11
Zoro #
G4399558
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
46 mm
Stroke Length
100 mm
Inlet Size
M5 x 0.8
Rod Diameter
6 mm
Bore Diameter
10 mm
Overall Width
17 mm
Air Inlet Size
M5 x 0.8

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Piston Material
Aluminum
Cushion Type
None
Piston Rod Material
Carbon Steel
Actuation Type
Spring Extend, Spring Retract
Minimum Operating Pressure
0.1 MPa
Weight
0.8 lb
For Fluid Type
Air
Minimum Operating Temperature
-10 Degrees C
Series
CXS
Piston Material Finish
Chromate Coated
Number of Rods
Double Rod
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
101.53 psi
Mounting Orientation
Horizontal, Vertical
System of Measurement
Metric
Body Material Grade
A6063S-T5
Body Material Finish
Hard Anodized
Cylinder Stroke
100 mm
Port Location
Side Ported
Bearing Type
Slide Bearing
Air Inlet Gender
Female
Air Inlet Type
M thread

Description

Dual Piston Cylinder,10mmBore,100mmStrke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.