Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Piston Cylinder, 10mmBore, 15mmStrke

  • Mfr # CXSM10-15

  • Zoro # G4399591


product price: $94.46
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSM10-15
Zoro #
G4399591
UPC #
00713049114118
Country of Origin
Japan

Dimensions

Overall Width
17 mm
Retracted Length
87 mm
Inlet Size
M5 x 0.8
Rod Diameter
6 mm
Stroke Length
15 mm
Extended Length
102 mm
Bore Diameter
10 mm
Overall Height
46 mm
Air Inlet Size
M5 x 0.8

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Piston Material
Aluminum
Minimum Operating Pressure
0.1 MPa
Number of Rods
Double Rod
Actuation Type
Spring Extend, Spring Retract
Minimum Operating Temperature
-10 Degrees C
Maximum Operating Pressure
101.53 psi
Weight
0.16 kg
System of Measurement
Metric
Piston Material Finish
Chromate Coated
Series
CXS
Maximum Operating Temperature
140 Degrees F
Mounting Orientation
Horizontal, Vertical
For Fluid Type
Air
Air Inlet Center to Center Distance
30 mm
Body Material Finish
Hard Anodized
Cylinder Stroke
15 mm
Body Material Grade
A6063S-T5
Port Location
Side Ported
Air Inlet Gender
Female
Air Inlet Type
M thread
Bearing Type
Slide Bearing

Description

Dual Piston Cylinder,10mmBore,15mmStrke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.