Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Piston Cylinder, 10mmBore, 20mmStrke

  • Mfr # CXSL10-20

  • Zoro # G4400300


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Cylinder Type
Compact
Cushion Type
None
Standards
RoHS Compliant
Bore Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSL10-20
Zoro #
G4400300
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
10 mm
Stroke Length
20 mm
Overall Width
46 mm
Air Inlet Size
M5 x 0.8
Overall Height
82 mm

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Cylinder Type
Compact
Cushion Type
None
Standards
RoHS Compliant
Body Material Grade
A6063S-T5
Cylinder Stroke
20 mm
Port Location
Side Ported
Air Inlet Type
M thread
Maximum Operating Pressure
101.53 psi
Bearing Type
Ball Bushing
Maximum Operating Temperature
140 Degrees F
Air Inlet Gender
Female

Description

Dual Piston Cylinder,10mmBore,20mmStrke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.