Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Piston Cylinder, 10mmBore, 40mmStoke

  • Mfr # CXSJM10-40

  • Zoro # G4399372


product price: $99.59
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSJM10-40
Zoro #
G4399372
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
15 mm
Overall Height
42 mm
Bore Diameter
10 mm
Extended Length
136 mm
Retracted Length
96 mm
Inlet Size
M5 x 0.8
Stroke Length
40 mm
Rod Diameter
6 mm
Air Inlet Size
M5 x 0.8

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Cushion Type
None
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Weight
0.14 kg
Air Inlet Center to Center Distance
48 mm
Mounting Orientation
Horizontal, Vertical
Actuation Type
Spring Extend, Spring Retract
Series
CXSJ
Minimum Operating Temperature
-10 Degrees C
For Fluid Type
Air
Maximum Operating Pressure
101.53 psi
Minimum Operating Pressure
0.1 MPa
Number of Rods
Double Rod
Piston Material Finish
Chromate Coated
Maximum Operating Temperature
140 Degrees F
System of Measurement
Metric
Body Material Finish
Hard Anodized
Cylinder Stroke
40 mm
Body Material Grade
A6063S-T5
Port Location
Side Ported
Bearing Type
Slide Bearing
Air Inlet Gender
Female
Air Inlet Type
M thread

Description

Dual Piston Cylinder,10mmBore,40mmStoke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.