Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Piston Cylinder, 10mmBore, 40mmStrke

  • Mfr # CXSM10-40

  • Zoro # G4399409


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSM10-40
Zoro #
G4399409
UPC #
-
Country of Origin
Japan

Dimensions

Retracted Length
112 mm
Stroke Length
40 mm
Bore Diameter
10 mm
Extended Length
152 mm
Overall Height
46 mm
Overall Width
17 mm
Rod Diameter
6 mm
Inlet Size
M5 x 0.8
Air Inlet Size
M5 x 0.8

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Cushion Type
None
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
For Fluid Type
Air
Maximum Operating Pressure
101.53 psi
Series
CXS
Minimum Operating Temperature
-10 Degrees C
System of Measurement
Metric
Actuation Type
Spring Extend, Spring Retract
Maximum Operating Temperature
140 Degrees F
Number of Rods
Double Rod
Piston Material Finish
Chromate Coated
Air Inlet Center to Center Distance
40 mm
Weight
0.21 kg
Minimum Operating Pressure
0.1 MPa
Mounting Orientation
Horizontal, Vertical
Body Material Finish
Hard Anodized
Body Material Grade
A6063S-T5
Cylinder Stroke
40 mm
Port Location
Side Ported
Bearing Type
Slide Bearing
Air Inlet Type
M thread
Air Inlet Gender
Female

Description

Dual Piston Cylinder,10mmBore,40mmStrke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.