Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Piston Cylinder, 15mmBore, 100mmStrke

  • Mfr # CXSJM15-100

  • Zoro # G4401868


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSJM15-100
Zoro #
G4401868
UPC #
00713049112787
Country of Origin
Japan

Dimensions

Rod Diameter
8 mm
Stroke Length
100 mm
Retracted Length
170 mm
Extended Length
270 mm
Overall Width
19 mm
Inlet Size
M5 x 0.8
Bore Diameter
15 mm
Overall Height
54 mm
Air Inlet Size
M5 x 0.8

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Cushion Type
None
Weight
0.38 kg
Mounting Orientation
Horizontal, Vertical
Maximum Operating Temperature
140 Degrees F
Actuation Type
Spring Extend, Spring Retract
Piston Material Finish
Chromate Coated
Air Inlet Center to Center Distance
55 mm
Minimum Operating Pressure
0.1 MPa
Number of Rods
Double Rod
Maximum Operating Pressure
101.53 psi
System of Measurement
Metric
For Fluid Type
Air
Minimum Operating Temperature
-10 Degrees C
Series
CXSJ
Body Material Finish
Hard Anodized
Body Material Grade
A6063S-T5
Cylinder Stroke
100 mm
Port Location
Side Ported
Bearing Type
Slide Bearing
Air Inlet Type
M thread
Air Inlet Gender
Female

Description

Dual Piston Cylinder,15mmBore,100mmStrke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.