Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Piston Cylinder, 15mmBore, 15mmStroke

  • Mfr # CXSL15-15

  • Zoro # G4400949


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSL15-15
Zoro #
G4400949
UPC #
00713049113197
Country of Origin
Japan

Dimensions

Retracted Length
94 mm
Extended Length
109 mm
Overall Height
58 mm
Inlet Size
M5 x 0.8
Rod Diameter
8 mm
Overall Width
20 mm
Bore Diameter
15 mm
Stroke Length
15 mm
Air Inlet Size
M5 x 0.8

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Standards
RoHS Compliant
Cushion Type
None
Air Inlet Center to Center Distance
25 mm
Piston Material Finish
Chromate Coated
Maximum Operating Pressure
101.53 psi
Minimum Operating Temperature
-10 Degrees C
Mounting Orientation
Horizontal, Vertical
Weight
0.28 kg
Number of Rods
Double Rod
Maximum Operating Temperature
140 Degrees F
Series
CXS
For Fluid Type
Air
System of Measurement
Metric
Minimum Operating Pressure
0.1 MPa
Actuation Type
Spring Extend, Spring Retract
Body Material Finish
Hard Anodized
Body Material Grade
A6063S-T5
Cylinder Stroke
15 mm
Port Location
Side Ported
Air Inlet Gender
Female
Bearing Type
Ball Bushing
Air Inlet Type
M thread

Description

Dual Piston Cylinder,15mmBore,15mmStroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.